110 Lumens AA Anodized Aluminum LED Flashlight with Battery and Holster in Silver
110 Lumens AA Anodized Aluminum LED Flashlight with Battery and Holster in Silver
Product Details
Product Details
- High performance LEDs
- Beam distance: 87 meters
- Water resistant
- 7 foot drop tested
- Batteries included
Specifications
- Battery Size:
- AA
- Light Bulb Type:
- LED
- Lumens:
- 110
- Material:
- Aluminum
- Power Source:
- Battery
- UL Listed:
- No