9V Alkaline Battery (Pack of 12)
Ultra Pro™ 9V Alkaline Battery (Pack of 12)
Package Quantity Info:
EA: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smart Seal
- Energy dense core
- RAYOFAC ULTRA PRO alkaline batteries offer the ultimate in energy and savings. With packaging specifically designed for today s industrial customer
- Made in USA
- Optimized force
Documents
Specifications
- Application:
- Industrial Trade
- Automatic Shut-Off:
- No
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- CE Approved:
- No
- Collection:
- Ultra Pro™
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 3-17/25 in
- Length:
- 4 in
- Package Quantity:
- Pack of 12
- Portable:
- No
- Tool Type:
- Battery
- UL Listed:
- No
- Weight:
- 1.29 lb
- Width:
- 2-3/50 in