Ultra Pro™ AA Alkaline Battery 24 Pack

Part #RALAA24F  |  Item #7286269  |  Manufacturer Part #ALAA24

$13.27 per PACK

Battery Size:

AA
Packaging Info:
  • Quantity Per 
  • Pack: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 1680

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mercury-free
  • Reclosable packaging
  • Alkaline
  • Twenty-four pack
  • Ten year shelf life in storage
  • Made in USA

Specifications

Application: Industrial Trade

Automatic Shut-Off: No

Average Life: 10

Battery Application: Professional

Battery Size: AA

Battery Type: Alkaline

CE Approved: No

Collection: Ultra Pro™

Package Quantity: Pack of 24

UL Listed: No

Volts: 1.5V