Ultra Pro™ AAA Alkaline Battery 24 Pack

Part #RALAAA24PPJ  |  Item #7258625  |  Manufacturer Part #ALAAA-24PPJ

$13.27 per PACK

Battery Size:

AAA
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 3240

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • RAYOFAC ULTRA PRO alkaline batteries offer the ultimate in energy and savings. With packaging specifically designed fer today s industrial customer
  • Smart Seal
  • Energy Dense Core
  • Optimized Force
  • Made in USA

Documents

Specifications

Application: Industrial Trade

Automatic Shut-Off: No

Battery Size: AAA

Battery Type: Alkaline

CE Approved: No

Collection: Ultra Pro™

Package Quantity: Pack of 24

UL Listed: No

Volts: 1.5V