Ultra Pro™ C Alkaline Battery 12 Pack

Part #RALC12F  |  Item #7286268  |  Manufacturer Part #ALC12

$13.53 per PACK
Packaging Info:
  • Quantity Per 
  • Pack: 1
  • Inner pack: 1
  • Case: 8
  • Pallet: 1152

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mercury-free
  • Reclosable packaging
  • Alkaline
  • Twelve pack
  • Ten year shelf life in storage
  • Made in USA

Specifications

Application: Industrial Trade

Automatic Shut-Off: No

Battery Application: General Purpose

Battery Size: C

Battery Type: Alkaline

CE Approved: No

Collection: Ultra Pro™

Package Quantity: Pack of 12

UL Listed: No

Volts: 1.5V