D Alkaline Battery 12 Pack
Ultra Pro™ D Alkaline Battery 12 Pack
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reclosable packaging
- Alkaline
- Mercury-free
- Made in USA
- Ten year shelf life in storage
- Twelve pack
Specifications
- ADA Compliant:
- No
- Application:
- Industrial Trade
- Automatic Shut-Off:
- No
- Battery Application Type:
- General Purpose
- Battery Size:
- D
- Battery Type:
- Alkaline
- CE Approved:
- No
- Collection:
- Ultra Pro™
- Package Quantity:
- Pack of 12
- UL Listed:
- No
- Volts:
- 1.5V