120V Hot Surface Ignitor

You last purchased this on
 
Raypak

120V Hot Surface Ignitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Raypak

120V Hot Surface Ignitor

  • Fast #
  • Part #R007400F
  • Item #4845303
  • Manufacturer Part #007400F
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
992A-2342A Heater
Height:
1 in
Ignitor Type:
Hot Surface
Length:
3-1/2 in
Volts:
120V