199500 BTU Low NOx Pool Heater
199500 BTU Low NOx Pool Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Copper heat exchanger
- Bronze headers
Specifications
- BTU:
- 199500
- CARB OTC LEED Compliant:
- No
- Diameter:
- 6 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- IAPMO Listed -:
- No
- Type:
- RCR207AENC
- UL Listed:
- No
- Volts:
- 120/240V