399000 BTU Low NOx Pool Heater

You last purchased this on
 
Raypak

399000 BTU Low NOx Pool Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Raypak

399000 BTU Low NOx Pool Heater

  • Fast #
  • Part #RCR407AENC
  • Item #5147446
  • Manufacturer Part #C-R407A-EN-C
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Copper heat exchanger
  • Bronze headers
  • Requires Certification

Specifications

BTU:
399000
CARB OTC LEED Compliant:
No
Diameter:
9 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
IAPMO Listed -:
No
Type:
RCR407AENC
UL Listed:
No