399000 BTU Natural Gas Pool Heater
399000 BTU Natural Gas Pool Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cupro-Nickel heat exchangers for salt/saline pools
- Bronze headers
Specifications
- BTU:
- 399000
- CARB OTC LEED Compliant:
- No
- Diameter:
- 9 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- IAPMO Listed -:
- No
- Type:
- RCR407ALENX
- UL Listed:
- No