Flowers Switch
Flowers Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 1259B Pump
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Flow Switch