Residential Boiler 66 MBH

You last purchased this on
 
Raypak

Raytherm® Residential Boiler 66 MBH

This product requires certification to purchase.
Brand image
You last purchased this on
 
Raypak

Raytherm® Residential Boiler 66 MBH

  • Fast #
  • Part #RH40066EIWP
  • Item #444644
  • Manufacturer Part #H4-0066
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AFUE:
83.00 %
Application:
Residential
BTU:
66000
BTU Heat Rating:
54000 Btu/h
Boiler Type:
Electric Boiler
Collection:
Raytherm®
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Ignition System:
Electronic Ignition
Input (MBH):
66 MBH
Material:
Cast Iron
Volts:
120V