29 in. Handle Back Round Point Drain Spade
Razor-Back® 29 in. Handle Back Round Point Drain Spade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Closed back steel blade
- 29 in north American hardwood handle
- 1-7/8 in depth
- This tool features a forward turned-step, 14-gauge closed-back blade, 9-inch socket, and 29-inch hardwood handle with and wood D-grip
- Drain spade is designed for digging narrow trenches and cleaning out previously dug ditches
- It is also great for transplanting live trees and shrubs
- Steel d-grip encases the wood and prevents twisting
- Forward turned step for secure foot placement
- Lifetime limited warranty
- The construction of the tool is durable and will withstand industrial labor for years to come
Specifications
- Blade Length (in):
- 14 in
- Blade Material:
- Steel
- Blade Width (in):
- 6-1/8 in
- Collection:
- Razor-Back®
- Gauge (metal):
- 14 ga
- Handle Length (in):
- 29 in
- Handle Material:
- Hardwood
- Handle Type:
- D-grip
- Height:
- 43-1/4 in
- Number of Tools Included:
- 1
- Tool Type:
- Drain Spade
- Type:
- A47202