30 in. Rake

You last purchased this on
 

Razor-Back® 30 in. Rake

This product requires certification to purchase.
Brand image
You last purchased this on
 

Razor-Back® 30 in. Rake

  • Fast #
  • Part #A76144
  • Item #758575
  • Manufacturer Part #76144
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Razor-Back®
Handle Length (in):
30 in
Handle Material:
Hardwood
Width:
15-3/4 in