RD125 THERMOREACTOR
RD125 THERMOREACTOR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works at three different temperatures - 100, 120 and 150°C
- Three preset reaction times - 30, 60 and 120 min or continuous
- For digestion of COD, TOC, total chromium, total nitrogen and total phosphate vials
- Contains 24 slots for 16 mm vials
- Auto shut off when digestion is complete
Specifications
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- Any 16 mm digestion tube
- CE Approved:
- Yes
- Temperature Range:
- 100 Deg C; 120 Deg C;150 Deg C
- Type:
- T2418940
- Volts:
- 115/230V