10 x 12 in. Square Tray (Case of 24) in White

Part #RTRY1012WHT  |  Item #7688639  |  Manufacturer Part #TRY-1012-WHT

Call for Pricing

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Plastic Ice Bucket Tray

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 10 in

Material: Plastic

Package Quantity: Case of 24

Width: 12 in