Generic Series Wrapped Toothbrush in White (Case of 144)

Part #RTTHBRSH  |  Item #7688618  |  Manufacturer Part #TTH-BRSH

$29.99 per CASE
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Soft Toothbrush wrapped

Specifications

ADA Compliant: No

Application: Hospitality

CARB OTC LEED Compliant: No

Collection: Generic Series

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Material: Plastic

Package Quantity: Case of 144