PVC Generic Key Card (Case of 500)
PVC Generic Key Card (Case of 500)
Frequently Purchased Together
Product Details
- Works with loco encoders and locks
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Door Hardware Type:
- Key
- Height:
- 3-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Package Quantity:
- Case of 500
- UL Listed:
- No
- Width:
- 2-1/8 in