2-1/2 in. ABS Countersunk Expansion Plug

You last purchased this on
 
Real Tite Plugs

2-1/2 in. ABS Countersunk Expansion Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Real Tite Plugs

2-1/2 in. ABS Countersunk Expansion Plug

  • Fast #
  • Part #RCSL
  • Item #1737166
4.8 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Seals Damaged Openings
  • Reusable
  • Seals Threaded or Unthreaded Plastic & Iron Openings
  • Flush Fitting Surface
  • Tamper Resistant
  • Solid One-Piece Design
  • Saves Time
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Residential
Fits Pipe Size:
2-1/2 in
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Plug
Head Style:
Countersunk
IAPMO Listed -:
No
Material:
Plastic
Material Type:
ABS
Plug Diameter:
2-1/2 in
Plug Included:
Yes
Product Type:
Cleanout Plug