4 in. ABS Countersunk Expansion Plug
4 in. ABS Countersunk Expansion Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Seals damaged openings
- Reusable
- Seals threaded or unthreaded Plastic & Iron openings
- Flush fitting surface
- Tamper resistant
- Solid one-piece design
- Saves time
Specifications
- Adjustable:
- Yes
- Application:
- Sealing
- Drain Base Material:
- Plastic
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- Head Style:
- Countersunk
- Material:
- Plastic
- Material Type:
- ABS
- Plug Included:
- Yes