DESCRIPTION

  • A premium abrasive with top quality performance
  • Assists in the preparation of copper tubing and fittings
  • Open mesh
  • Tear-resistant nylon backing
  • Waterproof

Rectorseal 1-1/2 in. Open Mesh Sand Cloth

REC61758

Length:

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
25 yd
Material
Plastic
Material Type
Nylon
Mesh Size
15
Type
Open Mesh
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY