DESCRIPTION

  • A premium abrasive with top quality performance
  • Open Mesh
  • Tear-resistant nylon backing
  • Waterproof

Rectorseal 1-1/2 in. Open Mesh Sand Cloth

REC61759

Length:

10 yd

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
10 yd
Material
Plastic
Material Type
Nylon
Mesh Size
15
Type
Open Mesh
Width
1-1/2 in

Starting at
$22.55
EACH
  • QUANTITY