DESCRIPTION

  • Allows for easy flaring
  • Eliminates kinking of refrigerant line
  • Includes 3" copper stubs for quick connection
  • Operating pressure rating of 800 psi

Rectorseal NoKink™ 1/2 in. Flexible Refrigerant Line Connector

REC66737

Length:

12 in

SPECIFICATIONS

Collection
NoKink™
Color Finish
Silver
FM Approved
Yes
Height
16 in
Length
12 in
Material
Copper, Stainless Steel
Maximum Temperature
120
Size
1/2 in
Temperature Range
40 to 120 Deg F
UL Listed
Yes
Width
1-1/2 in

Starting at
$63.97
EACH
  • QUANTITY