DESCRIPTION

  • Organic
  • Resistant to most liquids and gases

Rectorseal 1/2 in. PTFE Tape

REC35942

Length:

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
260 in
Material
Plastic
Material Type
PTFE
Maximum Temperature
550
Temperature Range
-450 to 550 DEG F
UL Listed
No
Width
1/2 in

Starting at
$3.17
EACH
  • QUANTITY