DESCRIPTION

  • Fast acting, hi-etch primer prepares the surfaces for superior bonding strength
  • Jim™ PR1L's purple color ensures easy visual check for complete coverage
  • LEED compliant
  • Meets ASTM F 656 specifications
  • NSF approved for potable water systems

Rectorseal Jim™ PR-1L 1/2 pt Low Voc Primer

REC55912

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
ASTM Specifications
ASTM F-656
Application
Commercial, Residential
CARB OTC LEED Compliant
Yes
Collection
Jim™ PR-1L
Color Finish
Purple
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
SCAQMD Compliant
Yes
Size
1/2 pt

Starting at
Call for Pricing
  • QUANTITY