DESCRIPTION

  • Allows for immediate pressurization
  • For use with water, hot or cold
  • Formulated for plastic and metal pipe
  • Lead free and contains no other metals
  • Lubricates and protects threads
  • Non-flammable
  • PTFE enriched, low odor
  • Withstands 10,000 psi for fluids, and 2000 psi for gases

Rectorseal T Plus 2® 1.75 oz. Pipe Joint Compound in White

REC23710

Size:

1.75 oz

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
T Plus 2®
Color Finish
White
GSA Approved
No
IAPMO Listed
Yes
Length
3/4 in
Material
Plastic, Synthetic Fiber
Material Type
PTFE
Maximum Pressure
10,000 psi (liquids), 2,000 psi (gases)
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
Size
1.75 oz
Temperature Range
20 to 140 Deg F
UL Listed
Yes

Starting at
$5.27
EACH
  • QUANTITY