DESCRIPTION

  • Breaks out easily without damaging threads
  • Does not contain any metals
  • Easy application with brush top applicator
  • For use with corrosive chemicals and active solvents
  • Resistant to alcohols, gasoline and hydraulic fluid
  • Soft setting
  • Will not dry out in the can

Rectorseal No.7® 1 pt Pipe Joint Compound

REC17432

Size:

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Collection
No.7®
Color Finish
Black
GSA Approved
No
IAPMO Listed
No
Length
3-1/2 in
Material
Plastic
Material Type
PTFE
NSF Certified
No
Size
1 pt
Temperature Range
40 to 120 Deg F
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY