DESCRIPTION

  • Breaks out easily without damaging threads
  • For use with gas piping or when gas detection equipment is used
  • Lead free and contains no other metals
  • Odorless
  • Reduces friction to allow tighter joint makeup
  • Soft setting, lubricates and protects threads

Rectorseal No. 5® Special 1 pt Special Pipe Joint Compound

REC26431

Size:

1 pt

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Collection
No. 5® Special
Color Finish
Grey
GSA Approved
No
IAPMO Listed
No
Material
Liquid
Material Type
Diethylene Glycol
NSF Certified
No
NSF Specifications
NSF 61
Size
1 pt
UL Listed
No

Starting at
$29.94
EACH
  • QUANTITY

DOCUMENTS