DESCRIPTION

  • Heavy body formula, providing excellent gap filling characteristics and reducing run-off

Rectorseal Heavy Duty 811L 1 qt 811L CPVC Heavy Body Low Volatile Organic Compound Cement in Orange

REC55968

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
Commercial, PVC Pipe
CARB OTC LEED Compliant
Yes
Collection
Heavy Duty 811L
Color Finish
Orange
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 qt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS