DESCRIPTION

  • Hi-etch primers for use on both PVC and CPVC pipe, tubing and socket-type fittings

Rectorseal Jim™ PR-2L 1 qt PVC Primer Low Volatile Organic Compound Clenaer in Clear

REC55981

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
ASTM Specifications
ASTM F-656
Application
Commercial
CARB OTC LEED Compliant
Yes
Collection
Jim™ PR-2L
Color Finish
Clear
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
SCAQMD Compliant
Yes
Size
1 qt

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS