DESCRIPTION

  • Breaks out easily without damaging threads
  • For use with gas piping or when gas detection equipment is used
  • Lead free and contains no other metals
  • Odorless
  • Reduces friction to allow tighter joint makeup
  • Soft setting, lubricates and protects threads

Rectorseal No. 5® Special 1 qt Special Pipe Joint Compound

REC26390

Size:

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
No. 5® Special
Color Finish
Grey
GSA Approved
No
IAPMO Listed
Yes
Length
4 in
NSF Certified
No
Size
1 qt
Temperature Range
40 to 125 Deg F
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS