DESCRIPTION

  • Allows for immediate pressurization
  • Brushable from 20°F to 140°F
  • Contains virgin PTFE
  • Formulated for plastic and metal pipe
  • Lead free and contains no other metals
  • Low odor
  • Non-flammable

Rectorseal No. 100 Virgin™ 100- V Pipe Compound

REC22431

Size:

1 pt

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
No. 100 Virgin™
Color Finish
Off White
GSA Approved
No
IAPMO Listed
Yes
Length
3-1/2 in
Material
Plastic, Synthetic Fiber
Material Type
PTFE
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
Size
1 pt
Temperature Range
20 to 140 Deg F
UL Listed
No

Starting at
$51.81
EACH
  • QUANTITY

DOCUMENTS