10.3 oz. Water-based Firestop Sealant in Cream
Metacaulk® 950 Firestop 10.3 oz. Water-based Firestop Sealant in Cream
Frequently Purchased Together
Product Details
- Does not have asbestos fillers
- A single component penetration sealant system, no mixing necessary and no required additives
- Can also be used with PVC, CPVC and PB polybutylene plastic pipe on closed pressure systems
- Applied with a conventional caulking gun, trowel or with pumping equipment
- An easy installation sealant with water clean up capabilities
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-1966, ASTM E-814
- Adjustable:
- No
- Application:
- Fiberglass Pipe, Insulated Pipes, Plastic Pipe
- Collection:
- Metacaulk® 950 Firestop
- Color Finish Name:
- Cream
- FM Approved:
- Yes
- Height:
- 11-1/2 in
- Length:
- 2 in
- Material:
- Water-based Sealant
- Maximum Temperature:
- 120
- Minimum Temperature:
- 35
- Origin:
- Domestic
- Product Type:
- Firestop Sealant
- Size:
- 10.3 oz
- Temperature Range:
- 35 to 100 Deg F
- UL Listed:
- UL 1479/UL 2079
- Weight:
- 16 lb
- Width:
- 2 in