DESCRIPTION

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Includes 2 lineset ducting clips
  • Made in the USA
  • Paintable
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • UL 94V satisfied
  • UV and weather resistant

Rectorseal Fortress® 12 in. Wall Duct Kit

REC84025

Color Finish

 

SPECIFICATIONS

Collection
Fortress®
Color Finish
Ivory
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3-1/2 in
Height
3-1/2 in
Length
49 in
Material
Plastic
Material Type
PVC
Width
3-1/2 in

Starting at
$101.59
EACH
  • QUANTITY