DESCRIPTION

  • Cleaner and degreaser
  • No CFCs
  • Non-conductive
  • Non-flammable
  • Quick drying

Rectorseal K.O. Dirt Blaster™ 12-Pack Drain & Waste System Cleaner

REC88438

Size:

SPECIFICATIONS

Collection
K.O. Dirt Blaster™
Color Finish
Clear
Material
Liquid
Material Type
Diethylene Glycol
Maximum Temperature
120
Size
20 oz

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS