DESCRIPTION

  • Linear track offers adjustable mounting
  • Manufactured from exterior grade materials
  • Provides secure mounting for small and large piping systems, ductwork runs, cable trays and smaller equipment

Rectorseal 14 in. Polymer Riser

REC87761

Length:

14 in

SPECIFICATIONS

Allowable Load
308 lbs
Color Finish
Ivory
Height
3-3/4 in
Length
14 in
Material
Plastic
Material Type
Polymer
Width
4 in

Starting at
$13.04
EACH
  • QUANTITY