DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Non-paintable
  • UV, fire, and weather resistant

Rectorseal Slimduct® 2-3/4 in. Soffit INL 77 White

REC85014

Color Finish

 

SPECIFICATIONS

BAA Compliant
No
Collection
Slimduct®
Color Finish
White
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
2-3/4 in
Length
5-1/8 in
Material
Plastic
Material Type
Polymer, PVC
Type
Soffit Inlet
Width
2-3/4 in

Starting at
$19.18
EACH
  • QUANTITY