Water Heater Stand supports up to 50 gal. Water Heater
Water Heater Stand supports up to 50 gal. Water Heater
Frequently Purchased Together
Product Details
- Carries a live load test of 2000 lbs and is in compliance with the National Fire Protection Association
- For 30, 40, and 50 gallon water heaters
- Pre-assembled 1 piece stand
- Made from 3/4" square carbon steel tubing
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Height:
- 25 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Carbon Steel
- Product Type:
- Stand
- Weight Capacity:
- 2000 lb
- Width:
- 24 in