22 in. Stainless Steel 300 psi Wall Condenser Bracket
22 in. Stainless Steel 300 psi Wall Condenser Bracket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel or powdercoat finish
- Includes level for convenience
- Strong secure support
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 18 in
- Length:
- 33-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- Minimum Temperature:
- -4
- Origin:
- Global
- Product Type:
- Intumescent Firestop
- Temperature Range:
- -40 to 140 Deg F
- UL Listed:
- No
- Weight:
- 13 lb
- Width:
- 22 in
- Work Load Limit:
- 300 lb