This product requires certification to purchase.

3-3/4 in. x 78 in. White Line Set Cover Channel

Rectorseal

3-3/4 in. x 78 in. White Line Set Cover Channel

  • Fast #
  • Part #S85104
  • Item #10765115
  • Manufacturer Part #85104
5 out of 5 Customer Rating
Brand image
Rectorseal

3-3/4 in. x 78 in. White Line Set Cover Channel

  • Fast #
  • Part #S85104
  • Item #10765115
  • Manufacturer Part #85104
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Line Set Cover
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
2-3/4
Length:
6-1/2
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
-4
Product Type:
Line Set Cover
Temperature Range:
-4 to 140 Deg F
Type:
S85104