DESCRIPTION

  • Compact overflow switch that has a 2 part design for use where obstructions prevent direct threading

Rectorseal EZ Trap® 3/4 in. Male Comp Overflow Switch

REC83226

Volts:

24V

SPECIFICATIONS

Collection
EZ Trap®
Cord Length
4 ft
Height
13 in
Length
9 in
Material
Plastic
UL Listed
Yes
Volts
24V
Width
1/2 in

Starting at
$23.32
EACH
  • QUANTITY