DESCRIPTION

  • Available in a wide variety of sizes
  • Non-flammable
  • Pure PTFE
  • Resistant to most liquids and gases
  • completely inert
  • use on metal and plastic threaded pipe joints

Rectorseal 3/4 in. PTFE Tape

REC35947

Length:

1296 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
1296 in
Material
Plastic
Material Type
PTFE
Maximum Temperature
550
Temperature Range
-450 to 550 DEG F
UL Listed
No
Width
3/4 in

Starting at
$12.16
EACH
  • QUANTITY