3 in. Slip Schedule 40 PVC Adapter and Plug
3 in. Slip Schedule 40 PVC Adapter and Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 2568-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Threaded cleanout adapter that cements inside pipe
- Provides a flush-finished clean out for drain, waste, and vent systems
- Manufacturer may vary by location
- Includes top fitting, cap
- Reduces installation cost
- Simplifies rough-in
- Dimensions: 9 by 11 by 8
- For use on schedule 40, SDR-35 and foam core
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- DWV, Residential
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout Adapter, Plug, Straight
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Origin:
- Global
- Outlet Type:
- Slip
- Plug Included:
- No
- Schedule Class:
- 40