DESCRIPTION

  • Do not exceed 30 psi when blowing out line
  • Once valve is in position, the drain line can be cleared by using standard wet and dry shop vacuum
  • Upstream and downstream drain lines can be cleaned by lifting stem and rotating top of clean out valve so that top arrow points in direction of clog

Rectorseal Easy Klear™ 3-Way Clean-Out Valve

REC97585

Length:

SPECIFICATIONS

Collection
Easy Klear™
Diameter
3/4 in
Length
6 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS