DESCRIPTION

  • Crack, split, leak, and rust resistant
  • Extreme temperature durability
  • High tensile strength
  • Risers run the length of pan for better strength when hanging
  • Self extinguishing
  • Strong enough to hang using only 1 pair of steel support struts, ensuring a quick-and-easy professional installation

Rectorseal Goliath® 30 in. Goliath Drain Pan

REC9620

Length:

SPECIFICATIONS

Collection
Goliath®
Color Finish
Black
Height
4 in
Length
50 in
Material
Plastic
Material Type
DexElar®, Polymer
Width
30 in

Starting at
$111.18
EACH
  • QUANTITY