DESCRIPTION

Rectorseal 30 x 62 in. Goliath Drain Pan with Switch

RAGG30X62WS

Width:

SPECIFICATIONS

Height
3-4/5 in
Length
30 in
Material
DexElar Hybrid
Width
62 in

Starting at
Call for Pricing
  • QUANTITY