DESCRIPTION

  • Crack, split, leak, and rust resistant
  • Extreme temperature durability
  • Features high tensile strength and resistance to cracking, splitting, leaking, and rusting
  • Features resistance to cracking, splitting, leaking, and rusting
  • Self-extinguishing

Rectorseal Titan® Flexible 32 x 32 in. TITAN Drain Pan

REC96236

Width:

32 in

SPECIFICATIONS

Collection
Titan® Flexible
Color Finish
Black
Height
2-1/4 in
Length
32 in
Material
Plastic
Material Type
DexElar®, Polymer
Width
32 in

Starting at
$48.61
EACH
  • QUANTITY