DESCRIPTION

  • Crack, split, leak, and rust resistant
  • Extreme temperature durability
  • Features resistance to cracking, splitting, leaking, and rusting
  • Provides 7" of clearance, allowing for unique furnace and piping installations
  • Self extinguishing

Rectorseal Goliath® 34 in. Goliath Furnace Drain Pan

REC96224

Length:

SPECIFICATIONS

Collection
Goliath®
Color Finish
Black
Height
7-1/2 in
Length
79 in
Material
Plastic
Material Type
DexElar®, Polymer
Width
33-3/4 in

Starting at
Call for Pricing
  • QUANTITY