DESCRIPTION

  • Linear track offers adjustable mounting
  • Manufactured from exterior grade materials
  • Provides secure mounting for small and large piping systems, ductwork runs, cable trays and smaller equipment

Rectorseal 397 lb. Polymer Riser

REC87762

Length:

18 in

SPECIFICATIONS

Allowable Load
397 lbs
Color Finish
Ivory
Height
3-3/4 in
Length
18 in
Material
Plastic
Material Type
Polymer
Width
4 in

Starting at
$16.06
EACH
  • QUANTITY