DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Easy to install
  • Includes tap screws
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant

Rectorseal Slimduct® 4 in. OD Vertical 45 Degree Elbow in White

REC86100

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
Slimduct®
Color Finish
White
Diameter
2-3/4 in
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Height
3 in
Length
4-3/8 in
Material
Plastic
Material Type
PVC
Size
2-3/4 in x 2-3/4 in
Type
Vertical Elbow
Width
4-1/4 in